Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 42150 2" 140 NC Brass No-Calk Shower Drain w/ Stainless Steel Strainer - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Oatey 42150 2" 140 NC Brass No-Calk Shower Drain w/ Stainless Steel Strainer - Pkg Qty 12

Item #: WBB1592706

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.75 each

Sold in packages of 12

Price: $297.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Oatey 42150 2" 140 NC Brass No-Calk Shower Drain w/ Stainless Steel Strainer

For repairing wobbly toilets or loose closet flanges without replacing the floor. Includes two heavy gauge pre-slotted flange plates, six floor attaching screws and 4 large flathead flange assembly screws.Use for holes cut too large, rotting floors or screws that pulled loose. Easy-to-use floor and flange support.

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBER42150
    • PACKAGE QUANTITY12
    • SIZE2"
    • DESCRIPTION140 NC No-Calk Shower Drain w/ Stainless Steel Strainer
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed