Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 42197 2" IPS 151 Cast Iron Shower Drain with 2" NPT Connection - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Oatey 42197 2" IPS 151 Cast Iron Shower Drain with 2" NPT Connection - Pkg Qty 6

Item #: WBB1593374

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 12/6 ($252.00)

$21.00 each

Sold in packages of 6

Price: $126.00
Product Information
Customer Review
Product Q&A
Accessories
Oatey 42197 2" IPS 151 Cast Iron Shower Drain with 2" NPT Connection

Oatey Cast Iron and Plastic Shower Drains are designed for use with tile or marble shower bases. The low profile design allows for installation in tight spaces. Two part drain is designed for use with built-up showers that require a hot mop membrane. Drains include a 3-ΒΌ" Crown Ring Set. Options include cast iron or plastic variations with Threaded, No-Calk or Solvent Weld connections.

Documents

Documents are in PDF format

Product Specifications

    • CONSTRUCTIONCast Iron
    • MANUFACTURER PART NUMBER42197
    • PACKAGE QUANTITY6
    • DESCRIPTIONShower Drain with 2" NPT Connection
    • SIZE2"
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!