Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 42237 2" Or 3" PVC Drain With Square Stainless Steel Snap-Tite Strainer - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Oatey 42237 2" Or 3" PVC Drain With Square Stainless Steel Snap-Tite Strainer - Pkg Qty 12

Item #: WBB1592555

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.25 each

Sold in packages of 12

Price: $171.00
Product Information
Customer Review
Product Q&A
Accessories
Oatey 42237 2" Or 3" PVC Drain With Square Stainless Steel Snap-Tite Strainer

Oatey Shower Drains for Tile Shower Bases are designed for use with tile or marble showers where a shower pan liner is used. The low profile design allows for installation in tight spaces. Drain body solvent welds over 2" or inside 3" Schedule 40 DWV pipe. Reversible clamping collar is secured with 4 stainless steel bolts into brass inserts. 2" IPS threaded strainer barrel is adjustable to allow for easy height adjustment. Weep holes in the drain assembly allow drainage from the pan liner. Round drain barrel accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes.

Documents

Documents are in PDF format

Product Specifications

    • CONSTRUCTIONPVC
    • MANUFACTURER PART NUMBER42237
    • PACKAGE QUANTITY12
    • DESCRIPTIONDrain W/Square Stainless Steel Snap-Tite Strainer
    • SIZE2" or 3"
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!