
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Oatey 42245 2" Or 3" PVC Drain With Round SS Snap-Tite Strainer, Barrel And Strainer Only
Oatey Shower Drains for Tile Shower Bases are designed for use with tile or marble showers where a shower pan liner is used. The low profile design allows for installation in tight spaces. Drain body solvent welds over 2" or inside 3" Schedule 40 DWV pipe. Reversible clamping collar is secured with 4 stainless steel bolts into brass inserts. 2" IPS threaded strainer barrel is adjustable to allow for easy height adjustment. Weep holes in the drain assembly allow drainage from the pan liner. Round drain barrel accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes.
Oatey Shower Drains for Tile Shower Bases are designed for use with tile or marble showers where a shower pan liner is used. The low profile design allows for installation in tight spaces. Drain body solvent welds over 2" or inside 3" Schedule 40 DWV pipe. Reversible clamping collar is secured with 4 stainless steel bolts into brass inserts. 2" IPS threaded strainer barrel is adjustable to allow for easy height adjustment. Weep holes in the drain assembly allow drainage from the pan liner. Round drain barrel accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes.
Product Specifications
- CONSTRUCTIONPVC
- MANUFACTURERS PART NUMBER42245
- PACKAGE QUANTITY12
- SIZE2" or 3"
- DESCRIPTIONDrain W/Round Stainless Steel Snap-Tite Strainer Barrel & Strainer Only
- BRANDOatey
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Dearborn Brass K27BN Bath Watse Conversion Kit, Uni-Lift Stopper Brushed Nickel Finish Trim - Pkg Qty 2
Item #: B1593868
Not Yet Rated
$67.90
Popular item in this category
Dearborn Brass K75TB W & O Trim Kit Uni-Lift Chrome T-N-T - Pkg Qty 10
Item #: B1594683
Not Yet Rated
Usually ships in 5 to 8 days
$40.90

Oatey 42245 2" Or 3" PVC Drain With Round SS Snap-Tite Strainer, Barrel And Strainer Only - Pkg Qty 12
$4.27
- Product Information
- Customer Review
- Product Q&A
- Accessories