Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wal-Rich® 2424012 4-1/2" Lead Fitall Plug - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Wal-Rich® 2424012 4-1/2" Lead Fitall Plug - Pkg Qty 6

Item #: WBB1370114

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.44 Save up to 25%
$12.50 each

Sold in packages of 6

Price: $75.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 2424012 4-1/2" Lead Fitall Plug

Lead fitall plug

Product Specifications

    • CONSTRUCTIONLead
    • MANUFACTURERS PART NUMBER2424012
    • TYPELead Fitall Plug
    • SIZE4-1/2"
    • BRANDWal-Rich

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed