Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Watco 38516-Cb Push Pull® Replacement Stopper W/ 5/16" & 3/8" Post, Chrome Brushed - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Watco 38516-Cb Push Pull® Replacement Stopper W/ 5/16" & 3/8" Post, Chrome Brushed - Pkg Qty 2

Item #: WBB974569

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($34.50)

Price: $17.25
Product Information
Customer Review
Product Q&A
Accessories
Watco 38516-CB Push Pull® Replacement Stopper W/ 5/16" & 3/8" Post, Chrome Brushed

Features:
  • Theft-resistant, brass stopper
  • Designed for heavy-duty use
  • Replaceable, drip-proof Buna-N-Seal
Patents:
  • U.S. Pat. No. 4,720,877
Operation:
  • Push down to close. Pull to open. No stopperrotation required.


Product Specifications

    • ADA COMPLIANTNo
    • COLOR FINISHChrome Brushed
    • CONSTRUCTIONBrass
    • FOR USE WITHStrainers Up To 2-7/8"W
    • MANUFACTURERS PART NUMBER38516-CB
    • PACKAGE QUANTITY1
    • STYLEPush Pull
    • INCLUDESReplacement Stopper & 3/8" Pin
    • BRANDWatco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!