Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass 8478 45 Degree Slip Joint Elbow Chrome, 20 Gauge 1-1/2" - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Dearborn Brass 8478 45 Degree Slip Joint Elbow Chrome, 20 Gauge 1-1/2" - Pkg Qty 5

Item #: WBB1593705

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 15/5 ($172.50)

$11.50 each

Sold in packages of 5

Price: $57.50
Product Information
Customer Review
Product Q&A
Dearborn Brass 8478 45 Degree Slip Joint Elbow Chrome, 20 Gauge 1-1/2"

Documents

Documents are in PDF format

Product Specifications

    • CONSTRUCTIONChrome
    • FITTING TYPE45 Degree Slip Joint Elbow
    • MANUFACTURER PART NUMBER8478
    • PACKAGE QUANTITY5
    • STEEL GAUGE20
    • SIZE1-1/2"
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed