Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 1119D-1 5/8" O.D. Cast Brass Flange with Set Screw - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Oatey 1119D-1 5/8" O.D. Cast Brass Flange with Set Screw - Pkg Qty 12

Item #: WBB1594302

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 36/12 ($205.20)

$5.70 each

Sold in packages of 12

Price: $68.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Oatey 1119D-1 5/8" O.D. Cast Brass Flange with Set Screw

Dearborn Brass Cast Brass Deep Flange with Set Screw for use with tubular installations.

Documents

Documents are in PDF format

Product Specifications

    • FITTING TYPEO.D. Cast Brass Flange w/ Set Screw
    • MANUFACTURER PART NUMBER1119D-1
    • PACKAGE QUANTITY12
    • SIZE5/8"
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed