Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Supco Drain Heater - 9" 120V

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Supco Drain Heater - 9" 120V

Item #: WBB461484

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.00
Product Information
Customer Review
Product Q&A
Supco Drain Heater - 9" 120V

  • Metal braided wire heaters for most drain line problems
  • Sufficient heat to keep drain free from ice build up
  • Designed for continuous use
  • Heaters are covered with black plastic shrink sheath to protect the heater wire
  • For use inside drain lines

Product Specifications

    • LENGTH INCHES9
    • WIDTH INCHES1/8
    • DEPTH INCHES45
    • HEIGHT INCHES3/4
    • MANUFACTURERS PART NUMBERSH500
    • PACKAGE QUANTITY1
    • TYPEDrain Heater - 9 120V
    • WATTS11
    • VOLTS120
    • BRANDSupco®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed