Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krowne 23-153 - Replacement Fixed Post Basket

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Krowne 23-153 - Replacement Fixed Post Basket

Item #: WBB2169661

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($24.24)

List Price: $5.00 Save up to 39%
Price: $3.03
Product Information
Customer Review
Product Q&A
Accessories
Krowne 23-153 - Replacement Fixed Post Basket

Features:

  • Krowne Replacement Post Basket
  • Fixed


Product Specifications

    • ADA COMPLIANTYes
    • COLOR FINISHSteel
    • CONSTRUCTIONStainless Steel
    • MANUFACTURER PART NUMBER23-153
    • PACKAGE QUANTITY1
    • INCLUDES--
    • DESCRIPTION3.5" Kitchen Fixed Metal Replacement Basket
    • BRANDKrowne

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed