Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass 14T Shallow Cup Basket Strainer SS Body & Basket, 2-3/4"L, 4" Chr. Plated Tailpiece - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Dearborn Brass 14T Shallow Cup Basket Strainer SS Body & Basket, 2-3/4"L, 4" Chr. Plated Tailpiece - Pkg Qty 24

Item #: WBB1593020

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.10 each

Sold in packages of 24

Price: $170.40
Product Information
Customer Review
Product Q&A
Dearborn Brass 14T Shallow Cup Basket Strainer SS Body & Basket, 2-3/4"L, 4" Chr. Plated Tailpiece

Shallow Cup Basket Strainer, Stainless Steel Body and Basket Shallow Locking Cup, Neoprene Stopper, Snap-In Basket, Bright, Flange, Length- 2-3/4", Fits Deep Cast Iron Sinks, 4" Chrome Plated Tailpiece.

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBER14T
    • PACKAGE QUANTITY24
    • INCLUDESSS Body and Basket, 2-3/4"L, 4" Chrome Plated Tailpiece
    • DESCRIPTIONShallow Cup Basket Strainer
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!