Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass 16T Sink Basket Strainer, Brass Body, SS Basket, 3-3/4"L, 4" Chr. Plated Tailpiece - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Dearborn Brass 16T Sink Basket Strainer, Brass Body, SS Basket, 3-3/4"L, 4" Chr. Plated Tailpiece - Pkg Qty 24

Item #: WBB1593194

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.25 each

Sold in packages of 24

Price: $294.00
Product Information
Customer Review
Product Q&A
Dearborn Brass 16T Sink Basket Strainer, Brass Body, SS Basket, 3-3/4"L, 4" Chr. Plated Tailpiece

Sink Basket Strainer, Brass Body, Stainless Steel Basket, Heavy Locknut, Rubber Stopper, Length-3-3/4", 4" Chrome Plated Tailpiece.

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBER16T
    • PACKAGE QUANTITY24
    • INCLUDESBrass Body, SS Basket, HD Locknut, Rubber Stopper, 4" Chrome Plated Tailpiece
    • DESCRIPTIONSink Basket Strainer
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!