Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass 18 Sink Basket Strainer SS Body and Basket, Deep Locking Cup, Neo. Stopper, 3-3/4"L - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Dearborn Brass 18 Sink Basket Strainer SS Body and Basket, Deep Locking Cup, Neo. Stopper, 3-3/4"L - Pkg Qty 24

Item #: WBB1593044

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.40 each

Sold in packages of 24

Price: $177.60
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass 18 Sink Basket Strainer SS Body and Basket, Deep Locking Cup, Neo. Stopper, 3-3/4"L

Sink Basket Strainer, Stainless Steel Body and Basket, Deep Locking Cup, Neoprene Stopper, Length-3-3/4".

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBER18
    • PACKAGE QUANTITY24
    • INCLUDESSS Body and Basket, Deep Locking Cup, Neo. Stopper, 3-3/4"L
    • DESCRIPTIONSink Basket Strainer
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed