Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass 815B Flat Top Sink Basket Strainer, Brass Body and Stainless Steel Strainer 1-7/8"L - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Dearborn Brass 815B Flat Top Sink Basket Strainer, Brass Body and Stainless Steel Strainer 1-7/8"L - Pkg Qty 12

Item #: WBB1592737

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.50 each

Sold in packages of 12

Price: $174.00
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass 815B Flat Top Sink Basket Strainer, Brass Body and Stainless Steel Strainer 1-7/8"L

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBER815B
    • PACKAGE QUANTITY12
    • INCLUDESBrass Body and Stainless Steel Strainer
    • DESCRIPTIONFlat Top Sink Basket Strainer
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!