Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey DB1000 Locking Cup Sink Basket Strainer SS Body & Basket, Galvanized Locking Cup, Plastic Post - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Oatey DB1000 Locking Cup Sink Basket Strainer SS Body & Basket, Galvanized Locking Cup, Plastic Post - Pkg Qty 24

Item #: WBB1593045

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.00 each

Sold in packages of 24

Price: $336.00
Product Information
Customer Review
Product Q&A
Oatey DB1000 Locking Cup Sink Basket Strainer SS Body & Basket, Galvanized Locking Cup, Plastic Post

Locking Cup Sink Basket Strainer, Stainless Steel Body and Basket, Galvanized Steel Locking Cup, Plastic Post and Rubber Stopper, .

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBERDB1000
    • PACKAGE QUANTITY24
    • INCLUDESSS Body and Basket, Galvanized Steel Locking Cup, Plastic Post, Rubber Stopper
    • DESCRIPTIONLocking Cup Sink Basket Strainer
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!