Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey L74 "Lucky 7" Sink Basket Strainer, SS 4-Prong Basket, Chr. Plated Brass Body, Rubber Stopper - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Oatey L74 "Lucky 7" Sink Basket Strainer, SS 4-Prong Basket, Chr. Plated Brass Body, Rubber Stopper - Pkg Qty 24

Item #: WBB1593590

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.75 each

Sold in packages of 24

Price: $378.00
Product Information
Customer Review
Product Q&A
Accessories
Oatey L74 "Lucky 7" Sink Basket Strainer, SS 4-Prong Basket, Chr. Plated Brass Body, Rubber Stopper

"Lucky 7" Sink Basket Strainer,, Stainless Steel 4-Prong Basket, Chrome Plated Brass Body, Metal Post, Rubber Stopper, Heavy Locknut, Extra Thick Washer, Machine Cut Threads, .

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBERL74
    • PACKAGE QUANTITY24
    • INCLUDESSS 4-Prong Basket, Chrome Plated Brass Bdy, Mtl Post, Rubber Stopper, HD Locknut
    • DESCRIPTIONLucky 7 Sink Basket Strainer
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!