Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey L7T Lucky 7 Sink Basket Strainer Chr. Plated Brass Body, SS Basket, 4" Chr. Plated Tailpiece - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Oatey L7T Lucky 7 Sink Basket Strainer Chr. Plated Brass Body, SS Basket, 4" Chr. Plated Tailpiece - Pkg Qty 24

Item #: WBB1593535

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.50 each

Sold in packages of 24

Price: $396.00
Product Information
Customer Review
Product Q&A
Oatey L7T Lucky 7 Sink Basket Strainer Chr. Plated Brass Body, SS Basket, 4" Chr. Plated Tailpiece

"Lucky 7" Sink Basket Strainer, Chrome Plated Brass Body, Stainless Steel Basket, Metal Post, Heavy Locknut, Rubber Stopper, Extra Thick Washer, Machine Cut Threads, 4" Chrome Plated Tailpiece.

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBERL7T
    • PACKAGE QUANTITY24
    • INCLUDESChrome Plated Brass Body, SS Basket, 4" Chrome Plated Tailpiece
    • DESCRIPTIONLucky 7 Sink Basket Strainer
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!