Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wal-Rich® 0522004 2" Chrome-Plated Brass Shower Stall Strainer - Pkg Qty 8

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Wal-Rich® 0522004 2" Chrome-Plated Brass Shower Stall Strainer - Pkg Qty 8

Item #: WBB1370172

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.24 Save up to 27%
$9.20 each

Sold in packages of 8

Price: $73.60
Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 0522004 2" Chrome-Plated Brass Shower Stall Strainer

2-1/2" Chrome-plated brass shower stall strainer

Product Specifications

    • COLOR FINISHChrome-Plated Brass
    • CONNECTION SIZE INCHES1-1/2
    • CONSTRUCTIONBrass
    • MANUFACTURERS PART NUMBER0522004
    • DESCRIPTIONShower Stall Strainer
    • SIZE3-1/2 Dia.
    • BRANDWal-Rich

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed