Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Josam 30002-5S-Z 2" No-Hub Floor Drain w/5" Square Nikaloy Strainer

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Josam 30002-5S-Z 2" No-Hub Floor Drain w/5" Square Nikaloy Strainer

Item #: WBB2182105

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 93.95
Product Information
Customer Review
Product Q&A
Josam 30002-5S-Z 2" No-Hub Floor Drain w/5" Square Nikaloy Strainer

Two piece cast iron floor drain with double drainage flange. 1/2" primer tap with plug, bottom outlet, WEJLOC® invertible non-puncturing collar with weepholes and a 5" square nicely top suitable for finished areas with pedestrian traffic.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHGreen/Nikaloy
    • CONSTRUCTIONCast Iron/Nikaloy
    • MANUFACTURERS PART NUMBER30002-5S-Z
    • PACKAGE QUANTITY1
    • PIPE SIZE INCHES2
    • TOP SHAPESquare
    • SIZE5"
    • CONNECTION TYPENo Hub
    • BRANDJosam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!