Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 82088 4" ABS Pipe Base General Purpose Drain with 5" Chrome Grate

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Oatey 82088 4" ABS Pipe Base General Purpose Drain with 5" Chrome Grate

Item #: WBB1594731

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($149.85)

Price: $49.95
Product Information
Customer Review
Product Q&A
Accessories
Oatey 82088 4" ABS Pipe Base General Purpose Drain with 5" Chrome Grate

Oatey adjustable general purpose floor drains are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHChrome
    • CONSTRUCTIONABS
    • MANUFACTURER PART NUMBER82088
    • PACKAGE QUANTITY1
    • DESCRIPTIONPipe Base General Purpose Drain W/5" Grate
    • SIZE4"
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed