Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 82143 3" or 4" ABS Adjustable Commercial Drain with 6" Brass Grate & Square Ring

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Oatey 82143 3" or 4" ABS Adjustable Commercial Drain with 6" Brass Grate & Square Ring

Item #: WBB1593049

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($195.90)

Price: $97.95
Product Information
Customer Review
Product Q&A
Accessories
Oatey 82143 3" or 4" ABS Adjustable Commercial Drain with 6" Brass Grate & Square Ring

Oatey commercial grade floor drains are used for general service in restaurants, restrooms and other commercial applications where traffic is expected. Barrel assembly is completely adjustable to meet the finished floor height.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBrass
    • CONSTRUCTIONABS
    • MANUFACTURER PART NUMBER82143
    • PACKAGE QUANTITY1
    • DESCRIPTIONAdjustable Commercial Drain w/Grate & Square Ring
    • SIZE3" or 4"
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!