Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 86026 6" ABS Sediment Drain, Plastic Grate without Bucket

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Oatey 86026 6" ABS Sediment Drain, Plastic Grate without Bucket

Item #: WBB1592889

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($185.85)

Price: $61.95
Product Information
Customer Review
Product Q&A
Oatey 86026 6" ABS Sediment Drain, Plastic Grate without Bucket

Commercial grade multipurpose drain for effective effluent removal in any application. Optional removable sediment bucket will keep drain lines free of all debris. Available with cast iron and PVC grate assemblies.

Documents

Documents are in PDF format

Product Specifications

    • CONSTRUCTIONABS
    • MANUFACTURER PART NUMBER86026
    • PACKAGE QUANTITY1
    • DESCRIPTIONSediment Drain Plastic Grate without Bucket
    • SIZE6"
    • GRATE CONSTURCTIONPlastic
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!