Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey TP224B 2" SW PVC True-Set Flanged Cleanout w/ 6" Round Brass Cover and Ring

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

Oatey TP224B 2" SW PVC True-Set Flanged Cleanout w/ 6" Round Brass Cover and Ring

Item #: WBB1594819

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($197.85)

Price: $65.95
Product Information
Customer Review
Product Q&A
Oatey TP224B 2" SW PVC True-Set Flanged Cleanout w/ 6" Round Brass Cover and Ring

Oatey's True Set commercial cleanouts are used for commercial plumbing applications. Barrel assembly is adjustable before and after pour to meet the finished floor height.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBrass
    • CONSTRUCTIONPVC
    • MANUFACTURER PART NUMBERTP224B
    • PACKAGE QUANTITY1
    • DESCRIPTIONTrue-Set Flanged Cleanout With 6" Round Cover & Ring
    • SIZE2"
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!