Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Water Receptacle, 24L x 12W x 2H
See all 77 items in product family

Stainless Steel Water Receptacle, 24L x 12W x 2H

Item #: WBB568770

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,126.00 Save up to 45%
Price: $ 1,178.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Floor Water Receptacle, 12" Wide, 24" Long, 2" Depth, 12 x 24 x 2

Waste receptacle will accommodate up to a 4" waste pipe. Includes 4" O.D. - 3" Long Plumbing Sleeve. Removable perforated stainless steel strainer basket with handle provided. Features:

  • Floor Water Receptacle
  • 12" Wide
  • 48" Long
  • 2" Depth
  • 14 Gauge 304 Stainless Steel
  • Includes S/S Subway Grating Constructed From 3/16" X 1" Bars

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES12
    • HEIGHT INCHES2
    • COLOR FINISHSilver
    • CONSTRUCTION304 Stainless Steel
    • FOR USE WITH--
    • MANUFACTURERS PART NUMBERFRG-24
    • PIPE SIZE INCHES--
    • STEEL GAUGE14
    • TYPEWater Receptacle
    • DIAMETER INCHES--
    • BRANDAdvance Tabco, Inc.
    • CONNECTION TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed