Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rockford RGI-350 - 4" Grease interceptor - 1764 LBS Capacity - Steel

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Rockford RGI-350 - 4" Grease interceptor - 1764 LBS Capacity - Steel

Item #: WBB1904064

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,968.00
Product Information
Customer Review
Product Q&A
Accessories
Rockford RGI-350 - 4" Grease interceptor - 1764 LBS Capacity - Steel

A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The RGI series is a new series of grease interceptors offer users a 17 models and holding capacities from 350 gallons to 10,000 gallons.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES42
    • HEIGHT INCHES54
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRGI-350
    • TYPEGrease Interceptor
    • GREASE CAPACITY LBS1764
    • INLET/OUTLET HEIGHT INCHES42
    • CONNECTION SIZE4
    • CAPACITY GAL350
    • GALLONS PER MINUTE--
    • BRANDRockford
    • CONNECTION TYPEFemale NPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!