Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rockford ROI-3000 - Oil Interceptor - 3000 Gallon Capacity - Steel

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Rockford ROI-3000 - Oil Interceptor - 3000 Gallon Capacity - Steel

Item #: WBB1904055

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21,639.00
Product Information
Customer Review
Product Q&A
Accessories
Rockford ROI-3000 - Oil Interceptor - 3000 Gallon Capacity - Steel

A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The ROI series is a new series of oil interceptors offer users a 17 models and holding capacities from 350 gallons to 10,000 gallons.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES144
    • WIDTH INCHES96
    • HEIGHT INCHES64
    • CONNECTION SIZE INCHES6
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERROI-3000
    • TYPEOil Interceptor
    • INLET/OUTLET HEIGHT INCHES54
    • CAPACITY GAL3000
    • BRANDRockford
    • CONNECTION TYPEFemale NPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!