Rockford RP-15 - 2" Grease Interceptor - 42 LBS Capacity - 15 GPM - Steel

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Rockford RP-15 - 2" Grease Interceptor - 42 LBS Capacity - 15 GPM - Steel

Item #: WBB1904009

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 320.95
Product Information
Customer Review
Product Q&A
Accessories
Rockford RP-15 - 2" Grease Interceptor - 42 LBS Capacity - 15 GPM - Steel

A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The RP Series is a Grease Interceptor W/External Flow Control fitting, designed and approved in accordance with PDI G-101. These are available from 4 gpm - 500 gpm. UPC/IAPMO approved.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES17
    • HEIGHT INCHES13
    • CONNECTION SIZE INCHES2
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRP-15
    • TYPEGrease Interceptor
    • GREASE CAPACITY LBS68
    • INLET/OUTLET HEIGHT INCHES9-1/2
    • CONNECTION SIZE2
    • GALLONS PER MINUTE15
    • BRANDRockford
    • CONNECTION TYPENo Hub
    • APPROVALS OR CERTIFICATIONSUPC/IAPMO

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!