Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rockford RP-20-LO-SS - 3" Grease Interceptor - 40 LBS Capacity - 20 GPM - Stainless steel

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Rockford RP-20-LO-SS - 3" Grease Interceptor - 40 LBS Capacity - 20 GPM - Stainless steel

Item #: WBB1904050

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,303.00
Product Information
Customer Review
Product Q&A
Accessories
Rockford RP-20-LO-SS - 3" Grease Interceptor - 40 LBS Capacity - 20 GPM - Stainless steel

A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The RP-SS SERIES is a new line of stainless steel grease interceptors that are inherently stronger and more durable polyethylene. The PDI- and IAPMO-approved series includes models for flow rates from 4 GPM to 100 GPM.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES23
    • HEIGHT INCHES10
    • CONSTRUCTIONStainless steel
    • MANUFACTURERS PART NUMBERRP-20-LO-SS
    • TYPEGrease Interceptor
    • GREASE CAPACITY LBS40
    • INLET/OUTLET HEIGHT INCHES6-1/2
    • CONNECTION SIZE3
    • BRANDRockford
    • CONNECTION TYPENo Hub
    • APPROVALS OR CERTIFICATIONSPDI/IAPMO
    • GALLONS PER MINUTE20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!