Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 88013 3" or 4" ABS Roof Drain with Plastic Dome

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Oatey 88013 3" or 4" ABS Roof Drain with Plastic Dome

Item #: WBB1593001

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($167.85)

Price: $55.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Oatey 88013 3" or 4" ABS Roof Drain with Plastic Dome

The Oatey Roof Drain offers superior drainage with robust debris protection. A dome free-flow area over 200 square inches, available in cast iron or plastic domes with gravel guard.

Documents

Documents are in PDF format

Product Specifications

    • CONSTRUCTIONABS
    • MANUFACTURER PART NUMBER88013
    • PACKAGE QUANTITY1
    • DESCRIPTIONRoof Drain W/Plastic Dome
    • SIZE3" or 4"
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!