Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keeney Mfg Co 200W2 1-1/4" P-Trap White
See all 15 items in product family

Keeney Mfg Co 200W2 1-1/4" P-Trap White

Item #: WBB447681

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.09

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
1-1/4" White P-Trap

200W2 P-Trap PVC Plastic 1-1/4 Slip Joint x Spigot

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • COLOR FINISHWhite
    • CONSTRUCTIONPVC Plastic
    • FOR USE WITHBathroom
    • GAUGE--
    • MANUFACTURERS PART NUMBER200W2
    • PIPE SIZE INCHES1-1/4
    • STEEL GAUGE--
    • TYPEP-Trap
    • DIAMETER INCHES--
    • BRANDKeeney Manufacturing
    • CONNECTION TYPESlip Joint x Spigot

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!