Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keeney Mfg Co 400TTB 1-1/2" P-Trap with Marvel Connector, Black
See all 65 items in product family

Keeney Mfg Co 400TTB 1-1/2" P-Trap with Marvel Connector, Black

Item #: WBB447691

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.84
Product Information
Customer Review
Product Q&A
Accessories
1-1/2" P-Trap with Marvel Connector - Black

400TTB P-Trap ABS Plastic 1-1/2 Slip Joint x Spigot w/Adapter

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • COLOR FINISHBlack
    • CONSTRUCTIONABS Plastic
    • FOR USE WITHKitchen
    • GAUGE--
    • MANUFACTURERS PART NUMBER400TTB
    • PIPE SIZE INCHES1-1/2
    • STEEL GAUGE--
    • TYPEP-Trap W/Marvel Connector
    • DIAMETER INCHES--
    • BRANDKeeney Manufacturing
    • CONNECTION TYPESlip Joint x Spigot

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!