Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keeney Mfg Co 41-16PVC 1-1/2" x 16" Double End Extension Tube, White
See all 34 items in product family

Keeney Mfg Co 41-16PVC 1-1/2" x 16" Double End Extension Tube, White

Item #: WBB447679

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.47
Product Information
Customer Review
Product Q&A
Accessories
1-1/2" x 16" Double End Extension Tube - White

41-16PVC Extension Tube PVC Plastic 1-1/2 x 16 Slip Joint x Slip Joint

Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • COLOR FINISHWhite
    • CONSTRUCTIONPVC Plastic
    • FOR USE WITHKitchen
    • GAUGE--
    • MANUFACTURERS PART NUMBER41-16PVC
    • PIPE SIZE INCHES1-1/2
    • STEEL GAUGE--
    • TYPEDouble Extension Tube
    • DIAMETER INCHES--
    • BRANDKeeney Manufacturing
    • CONNECTION TYPESlip Joint x Slip Joint

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!