Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keeney Mfg Co 42-8W 1-1/4" x 8" Extension Tube - Slip Joint, White
See all 8 items in product family

Keeney Mfg Co 42-8W 1-1/4" x 8" Extension Tube - Slip Joint, White

Item #: WBB447687

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.63
Product Information
Customer Review
Product Q&A
Accessories
1-1/4" x 8" Extension Tube - Slip Joint - White

42-8W Extension Tube PVC Plastic 1-1/4 x 8 Slip Joint x Spigot

Product Specifications

    • LENGTH INCHES8
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • COLOR FINISHWhite
    • CONSTRUCTIONPVC Plastic
    • FOR USE WITHBathroom Sink
    • GAUGE--
    • MANUFACTURERS PART NUMBER42-8W
    • PIPE SIZE INCHES1-1/4
    • STEEL GAUGE--
    • TYPEExtension Tube
    • BRANDKeeney Manufacturing
    • CONNECTION TYPESlip Joint x Spigot

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed