Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass 1-1/4" P-Trap, 17 Ga. w/ Deep Flange, Polished Brass - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Dearborn Brass 1-1/4" P-Trap, 17 Ga. w/ Deep Flange, Polished Brass - Pkg Qty 2

Item #: WBB1593984

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 4/2 ($195.80)

$48.95 each

Sold in packages of 2

Price: $97.90
Product Information
Customer Review
Product Q&A
Dearborn Brass 1-1/4" P-Trap, 17 Ga. w/ Deep Flange, Polished Brass

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBER21603
    • PACKAGE QUANTITY2
    • STEEL GAUGE17
    • DESCRIPTIONP-Trap w/ Deep Flange
    • SIZE1-1/4"
    • BRANDDearborn Brass
    • FINISHChrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed