Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass 1046A-1 Double Slip Joint Trap Offset 1-1/2" 20 Ga. - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Dearborn Brass 1046A-1 Double Slip Joint Trap Offset 1-1/2" 20 Ga. - Pkg Qty 5

Item #: WBB1593719

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 15/5 ($87.00)

$5.80 each

Sold in packages of 5

Price: $29.00
Product Information
Customer Review
Product Q&A
Dearborn Brass 1046A-1 Double Slip Joint Trap Offset 1-1/2" 20 Ga.

Brass Tubular Double Slip Joint Trap Offset is designed for use in tubular drain applications. Available in 17 or 20 Gauge Brass.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHChrome
    • CONSTRUCTIONBrass
    • MANUFACTURER PART NUMBER1046A-1
    • PACKAGE QUANTITY5
    • STEEL GAUGE20
    • DESCRIPTIONDouble Slip Joint Trap Offset
    • SIZE1-1/2"
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!