Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass 515FST-3 Offset Cover Trap 1-1/4" - 1-1/2"

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Dearborn Brass 515FST-3 Offset Cover Trap 1-1/4" - 1-1/2"

Item #: WBB1592450

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 13 ($143.00)

Price: $11.00
Product Information
Customer Review
Product Q&A
Dearborn Brass 515FST-3 Offset Cover Trap 1-1/4" - 1-1/2"

Dearborn Brass Offset Sink Strainer Cover Trap Kit provides under sink pipe protection. ADA-compliant design protects wheelchair users from scalding and sharp, abrasive surfaces. Cover Trap is soft and flexible and will adapt to fit all tubular and cast brass 1-1/4 or 1-1/2" P-Trap/Tailpiece assembly and3/8" or 1/2" angle stop valve. Valve cover completely encloses angle valve and supply tube for both handled and key type water stops. Kit includes P-Trap Cover, Offset Strainer Cover and 2 Supply Line/Stop Covers. Satisfies ADA article 4.19.1 compliance requirements.

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBER515FST-3
    • PACKAGE QUANTITY1
    • SIZE1-1/4" - 1-1/2"
    • DESCRIPTIONOffset Cover Trap
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!