Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass 764A-1 Patent Overflow Plug 1-1/4" x 8" 20 Ga. 2 Piece - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Dearborn Brass 764A-1 Patent Overflow Plug 1-1/4" x 8" 20 Ga. 2 Piece - Pkg Qty 10

Item #: WBB1594972

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 20/10 ($240.00)

$12.00 each

Sold in packages of 10

Price: $120.00
Product Information
Customer Review
Product Q&A
Dearborn Brass 764A-1 Patent Overflow Plug 1-1/4" x 8" 20 Ga. 2 Piece

Dearborn Brass one and two Piece Overflow plugs are designed for use in tubular drain applications with lavatory sinks. These designs allows overflow to flow to sink drain. Available in 5", ^", 8" or 12 " lengths.

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBER764A-1
    • PACKAGE QUANTITY10
    • STEEL GAUGE20
    • DESCRIPTIONPatent Overflow Plug 2 Piece
    • SIZE1-1/4" x 8"
    • BRANDDearborn Brass
    • FINISHChrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!