Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass 786-1 Extension Tube with Solder Joint 1-1/4" x 6", Budget Ga. - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Dearborn Brass 786-1 Extension Tube with Solder Joint 1-1/4" x 6", Budget Ga. - Pkg Qty 10

Item #: WBB1593960

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 30/10 ($180.00)

$6.00 each

Sold in packages of 10

Price: $60.00
Product Information
Customer Review
Product Q&A
Dearborn Brass 786-1 Extension Tube with Solder Joint 1-1/4" x 6", Budget Ga.

Product Specifications

    • MANUFACTURER PART NUMBER786-1
    • PACKAGE QUANTITY10
    • STEEL GAUGEBudget
    • DESCRIPTIONExtension Tube w/ Solder Joint
    • SIZE1-1/4" x 6"
    • BRANDDearborn Brass
    • FINISHChrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!