Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass 792-17-1 Extension Tube w/ Slip Joint 1-1/2" x 6", 17 Ga. - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Dearborn Brass 792-17-1 Extension Tube w/ Slip Joint 1-1/2" x 6", 17 Ga. - Pkg Qty 10

Item #: WBB1594118

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.50 each

Sold in packages of 10

Price: $185.00
Product Information
Customer Review
Product Q&A
Dearborn Brass 792-17-1 Extension Tube w/ Slip Joint 1-1/2" x 6", 17 Ga.

Product Specifications

    • MANUFACTURER PART NUMBER792-17-1
    • PACKAGE QUANTITY10
    • STEEL GAUGE17
    • DESCRIPTIONExtension Tube w/ Slip Joint
    • SIZE1-1/2" x 6"
    • BRANDDearborn Brass
    • FINISHChrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!