Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass 793BD-20BN-1 1-1/2" x 16" Double Slip Joint Extension Tube - 20 Ga. w/ Brass Nuts - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Dearborn Brass 793BD-20BN-1 1-1/2" x 16" Double Slip Joint Extension Tube - 20 Ga. w/ Brass Nuts - Pkg Qty 5

Item #: WBB1593444

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 10/5 ($210.00)

$21.00 each

Sold in packages of 5

Price: $105.00
Product Information
Customer Review
Product Q&A
Dearborn Brass 793BD-20BN-1 1-1/2" x 16" Double Slip Joint Extension Tube - 20 Ga. w/ Brass Nuts

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBER793BD-20BN-1
    • PACKAGE QUANTITY5
    • STEEL GAUGE20
    • DESCRIPTIONDouble Slip Joint Extension Tube w/ Brass Nuts
    • SIZE1-1/2" x 16"
    • BRANDDearborn Brass
    • FINISHChrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!