Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass 800E Plastic Air Gap - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

Dearborn Brass 800E Plastic Air Gap - Pkg Qty 24

Item #: WBB1593285

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 72/24 ($159.12)

$2.21 each

Sold in packages of 24

Price: $53.04
Product Information
Customer Review
Product Q&A
Dearborn Brass's air gaps are used in commercial plumbing applications.

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBER8000E
    • PACKAGE QUANTITY24
    • DESCRIPTIONAir Gap Plastic Boxed
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed