Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass 819-1 1-1/4" x 6" Extension Tube, Threaded Both Ends - 20 Ga. - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Dearborn Brass 819-1 1-1/4" x 6" Extension Tube, Threaded Both Ends - 20 Ga. - Pkg Qty 10

Item #: WBB1593410

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 40/10 ($190.00)

$4.75 each

Sold in packages of 10

Price: $47.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Dearborn Brass 819-1 1-1/4" x 6" Extension Tube, Threaded Both Ends - 20 Ga.

Product Specifications

    • MANUFACTURER PART NUMBER819-1
    • PACKAGE QUANTITY10
    • STEEL GAUGE20
    • DESCRIPTIONExtension Tube Threaded Both Ends
    • SIZE1-1/4" x 6"
    • BRANDDearborn Brass
    • FINISHChrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!