Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass 971GBN-1 1-1/2" Anti-Siphon P-Trap - 17 Ga., Chrome Plated, Brass Nuts

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Dearborn Brass 971GBN-1 1-1/2" Anti-Siphon P-Trap - 17 Ga., Chrome Plated, Brass Nuts

Item #: WBB1595017

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 155.95
Product Information
Customer Review
Product Q&A
Dearborn Brass 971GBN-1 1-1/2" Anti-Siphon P-Trap - 17 Ga., Chrome Plated, Brass Nuts

Product Specifications

    • CONSTRUCTION17 Ga. Brass
    • MANUFACTURER PART NUMBER971GBN-1
    • PACKAGE QUANTITY1
    • DESCRIPTIONAnti-Siphon P-Trap with Brass Nuts
    • SIZE1-1/2"
    • BRANDDearborn Brass
    • FINISHChrome Plated

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I am restoring a historical home to as close to era specific as possible. There are no vents in the wall for the kitchen sink or the lav. The local plumbing inspector will not under any circumstances let us use an S-trap which was originally used. They are willing to let us use an anti siphon s trap as long as they are ANSI listed. My question is are these anti siphon s traps ANSI listed?

Question Asked By: John , Council Bluffs, Iowa , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed