Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass A9121AT End Outlet Waste 1-1/2" x 11"-17" Hi-Line/Slip Joint Combo, Teles. Waste Arm - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Dearborn Brass A9121AT End Outlet Waste 1-1/2" x 11"-17" Hi-Line/Slip Joint Combo, Teles. Waste Arm - Pkg Qty 25

Item #: WBB1593856

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 50/25 ($232.00)

$4.64 each

Sold in packages of 25

Price: $116.00
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass A9121AT End Outlet Waste 1-1/2" x 11"-17" Hi-Line/Slip Joint Combo, Teles. Waste Arm

Dearborn Brass A9121AT End Outlet Waste 1-1/2" x 11"-17" Hi-Line/Slip Joint Combination w/ Telescopic Waste Arm

Documents

Documents are in PDF format

Product Specifications

    • CONSTRUCTIONPolypropylene Plastic
    • MANUFACTURER PART NUMBERA9121AT
    • PACKAGE QUANTITY25
    • DESCRIPTIONHi-Line/Slip Joint Combition w/ Telescopic Waste Arm
    • SIZE1-1/2" x 11"-17"
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!