Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass H402B-17-3 Wall Tube 1-1/2" x 15" Length, 17 Ga., Unfinished, Cutcase Box - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Dearborn Brass H402B-17-3 Wall Tube 1-1/2" x 15" Length, 17 Ga., Unfinished, Cutcase Box - Pkg Qty 6

Item #: WBB1593822

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$33.95 each

Sold in packages of 6

Price: $203.70
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass H402B-17-3 Wall Tube 1-1/2" x 15" Length, 17 Ga., Unfinished, Cut case Box

Wall Tube are designed for use in the tubular drain applications. Available in 17 or Budget Gauge Brass.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES15
    • CONSTRUCTIONBrass
    • MANUFACTURER PART NUMBERH402B-17-3
    • PACKAGE QUANTITY6
    • STEEL GAUGE17
    • DESCRIPTIONWall Tube
    • SIZE1-1/2"
    • BRANDDearborn Brass
    • FINISHChrome

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed