Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass HD3522215 Form-N-Fit Pop-Up Unit 1-1/4" Brass and Plastic - Pkg Qty 8

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Dearborn Brass HD3522215 Form-N-Fit Pop-Up Unit 1-1/4" Brass and Plastic - Pkg Qty 8

Item #: WBB1593865

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 16/8 ($224.00)

$14.00 each

Sold in packages of 8

Price: $112.00
Product Information
Customer Review
Product Q&A
Dearborn Brass HD3522215 Form-N-Fit Pop-Up Unit 1-1/4" Brass and Plastic

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBERHD3522215
    • PACKAGE QUANTITY8
    • STEEL GAUGE--
    • DESCRIPTIONForm-N-Fit Pop-Up Unit
    • SIZE1-1/4"
    • BRANDDearborn Brass
    • FINISHBrass/Plastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!