Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass HD5341C Floor & Ceiling Plate 3/4" Tube - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Dearborn Brass HD5341C Floor & Ceiling Plate 3/4" Tube - Pkg Qty 12

Item #: WBB1594164

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 216/12 ($146.88)

$0.68 each

Sold in packages of 12

Price: $8.16
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass HD5341C Floor & Ceiling Plate 3/4" Tube

Dearborn Brass Floor and Ceiling Plates are designed for use in tubular drain applications. Available to fit various sizes of Copper Tube Size Water Pipe. Options include Standard or Heavy Gauge metal.

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBERHD5341C
    • PACKAGE QUANTITY12
    • SIZE3/4"
    • DESCRIPTIONFloor & Ceiling Plate
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed