Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass HD5355C Flange- Hinged 1-1/2" - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Dearborn Brass HD5355C Flange- Hinged 1-1/2" - Pkg Qty 20

Item #: WBB1593119

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 60/20 ($204.60)

$3.41 each

Sold in packages of 20

Price: $68.20
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass HD5355C Flange- Hinged 1-1/2"

Dearborn Brass Floor and Ceiling Plates are designed for use in tubular drain applications. Available to fit various sizes of Copper Tube Size Water Pipe. Options include Standard or Heavy Gauge metal.

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBERHD5355C
    • PACKAGE QUANTITY20
    • DESCRIPTIONFlange- Hinged
    • SIZE1-1/2"
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!