Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass HD7197C Polyethylene Beveled Washers 1-1/2" - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Dearborn Brass HD7197C Polyethylene Beveled Washers 1-1/2" - Pkg Qty 20

Item #: WBB1593250

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 120/20 ($157.20)

$1.31 each

Sold in packages of 20

Price: $26.20
Product Information
Customer Review
Product Q&A
Accessories
Dearborn Brass HD7197C Polyethylene Beveled Washers 1-1/2"

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBERHD7197C
    • PACKAGE QUANTITY20
    • DESCRIPTIONPolyethylene Flanged Washers
    • SIZE1-1/2"
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!