Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dearborn Brass P9123A Center Outlet Waste w/Baffle Tee 1-1/2" x 16" Ctr to Ctr Hi-Line/Slip Jt Combo - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Dearborn Brass P9123A Center Outlet Waste w/Baffle Tee 1-1/2" x 16" Ctr to Ctr Hi-Line/Slip Jt Combo - Pkg Qty 25

Item #: WBB1593782

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 50/25 ($176.00)

$3.52 each

Sold in packages of 25

Price: $88.00
Product Information
Customer Review
Product Q&A
Dearborn Brass P9123A Center Outlet Waste w/Baffle Tee 1-1/2" x 16" Ctr to Ctr Hi-Line/Slip Jt Combo

Center Outlet Waste w/ Baffle Tee 1-1/2" x 16" Center to Center, Hi-Line/Slip Joint Combination

Documents

Documents are in PDF format

Product Specifications

    • MANUFACTURER PART NUMBERP9123A
    • PACKAGE QUANTITY25
    • DESCRIPTIONCenter Outlet Waste Hi-Line/Slip Joint Combition w/ Baffle Tee
    • SIZE1-1/2" x 16"
    • BRANDDearborn Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!